Clamp Meter
- Mfr # CM-1360
- Zoro # G123360231
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Jaw Opening
2 in
Maximum DC Voltage Measurement
1,000 V
Maximum AC Voltage Measurement
1,000 V
Data Logging
No
Jaw Detachability
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM-1360
- Zoro #
- G123360231
- UPC #
- 783310021902
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Clamp Meter
- Jaw Opening
- 2 in
- Maximum DC Voltage Measurement
- 1,000 V
- Maximum AC Voltage Measurement
- 1,000 V
- Data Logging
- No
- Jaw Detachability
- Fixed
- Voltage Units
- V
- Instrument Counts
- 6,000
- Minimum AC Voltage Measurement
- 600 V AC
- Thermal Imaging
- No
- Display Type
- LCD
- Parameters Measured
- AC Current, AC Voltage, Capacitance, DC Voltage, Diode, Frequency, Low Pass Filter, Non-Contact Voltage, Resistance, True Power, Variable Frequency Drive
- Current Units
- A
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Includes
- (2) 1.5V AA Batteries, Carrying Case, Test Leads
- Maximum AC Current Measurement
- 1,000 A
- Maximum Resistance Measurement
- 60 kiloohm
- Jaw Style
- Clamp
- Minimum AC Current Measurement
- 60 A
- Minimum DC Voltage Measurement
- 600 V DC
Description
Clamp Meter, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Diode, Frequency, Low Pass Filter, Non-Contact Voltage, Resistance, True Power, Variable Frequency Drive, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 2 in, Jaw Style Clamp, Display Type LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.