Clamp Meter
- Mfr # CM-660
- Zoro # G523361319
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Jaw Opening
1.18 in
Minimum DC Voltage Measurement
600 V DC
Display Type
LCD
Maximum AC Current Measurement
600 A
Voltage Units
V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM-660
- Zoro #
- G523361319
- UPC #
- 783310022114
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Clamp Meter
- Jaw Opening
- 1.18 in
- Minimum DC Voltage Measurement
- 600 V DC
- Display Type
- LCD
- Maximum AC Current Measurement
- 600 A
- Voltage Units
- V
- Jaw Style
- Clamp
- Current Units
- A
- Jaw Detachability
- Fixed
- Instrument Counts
- 6,000
- Minimum AC Current Measurement
- 60 A
- Includes
- (2) 1.5V AAA Batteries, Carrying Case, Test Leads
- Maximum DC Voltage Measurement
- 600 V
- Thermal Imaging
- No
- AC Response Calculation
- TRMS
- Maximum AC Voltage Measurement
- 600 V
- Data Logging
- No
- Parameters Measured
- AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency, Low Pass Filter, Non-Contact Voltage, Resistance, True Power, Variable Frequency Drive
- Maximum Resistance Measurement
- 60 kiloohm
- Minimum AC Voltage Measurement
- 600 V AC
- CAT Safety Rating
- CAT III 600V, CAT IV 300V
Description
Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency, Low Pass Filter, Non-Contact Voltage, Resistance, True Power, Variable Frequency Drive, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 1.18 in, Jaw Style Clamp, Display Type LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.