Shop HDE
See all product information
Create Account
Clamp Meter
- Mfr # CMI-1000
- Zoro # G923353976
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Maximum AC Current Measurement
1,000 A
Minimum AC Voltage Measurement
600 V AC
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, Crest Factor, DC Current, DC Voltage, Diode, Frequency, Low Pass Filter, Non-Contact Voltage, Resistance, Temperature, Variable Frequency Drive
Jaw Detachability
Fixed
Maximum DC Voltage Measurement
1,000 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMI-1000
- Zoro #
- G923353976
- UPC #
- 783310021872
- Country of Origin
- Taiwan, Province of China
Details
- Maximum AC Current Measurement
- 1,000 A
- Minimum AC Voltage Measurement
- 600 V AC
- Parameters Measured
- AC Current, AC Voltage, Capacitance, Continuity, Crest Factor, DC Current, DC Voltage, Diode, Frequency, Low Pass Filter, Non-Contact Voltage, Resistance, Temperature, Variable Frequency Drive
- Jaw Detachability
- Fixed
- Maximum DC Voltage Measurement
- 1,000 V
- Data Logging
- No
- Jaw Opening
- 2 in
- Voltage Units
- V
- Maximum DC Current Measurement
- 1,000 A
- Current Units
- A, uA
- Thermal Imaging
- No
- Maximum AC Voltage Measurement
- 1,000 V
- AC Response Calculation
- TRMS
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Item
- Clamp Meter
- Minimum DC Voltage Measurement
- 600 V DC
- Includes
- (2) 1.5V AA Batteries, Carrying Case, Test Leads and Clips
- Display Type
- LCD
- Maximum Resistance Measurement
- 60 kiloohm
- Minimum DC Current Measurement
- 60 A
- Instrument Counts
- 6,000
- Minimum AC Current Measurement
- 60 A
- Jaw Style
- Clamp
Description
Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, Crest Factor, DC Current, DC Voltage, Diode, Frequency, Low Pass Filter, Non-Contact Voltage, Resistance, Temperature, Variable Frequency Drive, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.