Voltmeter

  • Mfr # DDVM-40

  • Zoro # G823358552


product price:  $3,286.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
120 Degrees F
Testing Functions
AC Voltage, DC Voltage
Alert Type
Digital Display
Number of Voltage Ranges
1
Voltage Accuracy
1%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DDVM-40
Zoro #
G823358552
UPC #
0783310081111
Country of Origin
United States

Dimensions

Tool Height
4 in
Manufacturer Warranty Length
Limited
Battery Size
9V
Tool Width
4.6 in
Tool Length
14 in
Power Cord Length
12 ft

Details

Maximum Operating Temperature
120 Degrees F
Testing Functions
AC Voltage, DC Voltage
Alert Type
Digital Display
Number of Voltage Ranges
1
Voltage Accuracy
1%
Maximum DC Voltage Measured
40 kV
Product Type
Voltmeter
Display Screen Type
LED
Features
Capacitive Test Point and Peak Hold Modes, Two Large Displays are Synchronized with the same Voltage Reading Shown, Versatile for Overhead and Underground Applications
CAT Safety Rating
Not Rated
Frequency Rating
25 to 1,000 Hz AC/DC
Auto Ranging
No
Minimum DC Voltage Measured
5 V
Number of Digits
3
Minimum Operating Temperature
-20 Degrees F
Battery Chemistry
Alkaline, Lithium
Power Source
Battery
Display Type
Digital
Includes
(2) 025-OLPS-5 Overhead Brass Hook Probes, CS-DDVM Case
Includes Peak Hold
Peak Hold Included
Maximum AC Voltage Measured
40 kV
Item
Voltmeter
Minimum AC Voltage Measured
5 V

Description

Voltmeter, Alert Type Digital Display, Auto Ranging No, Compatible Hot Stick Not Applicable, Display Screen Type LED, Display Type Digital, Features Capacitive Test Point and Peak Hold Modes, Two Large Displays are Synchronized with the same Voltage Reading Shown, Versatile for Overhead and Underground Applications, Frequency Rating 25 to 1,000 Hz AC/DC, Includes (2) 025-OLPS-5 Overhead Brass Hook Probes, CS-DDVM Case, Maximum AC Voltage Measured 40 kV, Maximum DC Voltage Measured 40 kV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.