Shop HEARTHSENSE
Create Account
Vented Gas Log Set - 18 in., 45,000 BTU
- Mfr # CSW18HVL
- Zoro # G923726206
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSW18HVL
- Zoro #
- G923726206
- UPC #
- 848660005511
- Country of Origin
- United States
Description
HearthSense brings you all the look and features of the high-end log lines with unsurpassed quality and unbeatable value. HearthSense casts their logs in concrete from real wood for amazing detail and manufacture all their own pilots and burners for quality assurance and safety. HearthSense designs all its gas logs to the highest standards for innovation and technology. This vent-free gas log set features a large glowing ember bed to enhance the look and feel of the log set. The glowing embers look as though real embers have fallen from the logs and glimmer as the log set warms your home. This feature is found only on high end log set designs. Product Features 45000 BTU Heats up to 1,650 sq. ft. Operates off Natural Gas Only 7 hand-painted realistic detailed Colorado Split Wood logs use superior refractory ceramics to ensure a long lifespan U-Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns Economical: 99.9% efficient. No outside duct or chimney needed! Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off Minimum Firebox Size - 18" H x 24" W in front (18" W at rear) x 15" D; Must be installed in a masonry or agency approved firebox Damper Clamp Included No electricity required Battery assisted Piezo ignition PFS certified What In The Box? Hand Painted Ceramic Logs- 7 Bag of Embers- 1 Bag of Vermiculite- 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.