Men's Work Tuff Tall Rubber Boots, Steel Toe, 15" Height, Black, 14 (Formerly Talon Trax), PR

  • Mfr # 21DL16

  • Zoro # G6362991


product price:  $43.15
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21DL16
Zoro #
G6362991
UPC #
190735681992
Country of Origin
United States

Dimensions

Size
14
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Work Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Agriculture
Outsole Material
PVC
Footwear Closure Type
Pull On
Style Number
70651
Midsole Material
PVC
Standards
ASTM F2413-11
For Outdoor Traction
Yes
Resists
Chemicals, Organic Waste
Metatarsal Guard
No
Insulated
No
Typical Rubber Boot Application
High Chemical Resistant
Shank Material
PVC
Toe Shape
Round
Footwear Sole Pattern
Lug
Insulation Type
None
Removable Insole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Completely Non Metallic
No
Shoe Style
Knee
Insole Color
Black
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Brand
TALON TRAX
Insole Material
Polyurethane

Description

Formerly Talon Trax.


Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products