Shop DRYSHOD
See all product information
Create Account
Evalusion Max Gusset Extreme Cold Temperature Boots Size 14
- Mfr # EVMG-MH-BR-014
- Zoro # G123371503
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Upper Material
Neoprene
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVMG-MH-BR-014
- Zoro #
- G123371503
- UPC #
- 810176171882
- Country of Origin
- China
- Waterproof
- Yes
- Footwear Application
- Moderate Chemical Resistant
- Footwear Closure Type
- Pull On
- Upper Material
- Neoprene
- Gender
- Men's
- Insulation Type
- Densoprene
- Resists
- Organic Material
- Series
- Evalusion
- Item
- Max Gusset Extreme Cold Temperature Boots
- Color
- Khaki/Timber
- Toe Type
- Plain
Description
All the super lightweight features of the Evalusion plus extra layers of protection for unsurpassed warmth on the coldest days!