Heat Storm
Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Orange Design , 120 V
Mfr # HS-2448-V95
Zoro # G806002656
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750
- Heater Voltage 120
- Wall Opening Width 48 in.
- Color Orange
- Height 2 in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Alum Wall Register 14X6 (CA102M 14X06)
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- RAYCHEM Permanent Power Connection Kit, For Use With WinterGard Heating Cables (000667-000)
- JOHNSON CONTROLS Rib Hilo Sep 10A Spdt, 1030V120Vac (RIBTU1C)
- HEAT STORM Infrared Space Heater, WIFI, Floor or Wall Mount, 1000 Watts, 120 Volt, White (HS-1000-WX-WIFI)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Black (HS-1500-PHX-WIFI)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, White (HS-1500-PHXG-WI)
- BROAN Electric Wall Heater, 1550 W, 120/240VAC, White (9815WH)
- Heat Storm Electric Wall Heaters