
Infrared Space Heater, Floor or Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Gray
Mfr # A-1500-PHXG
Zoro # G406002711
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Infrared Heater
Watts
1500
Heater Voltage
120
Wall Opening Width
4 in.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1500-PHXG
Zoro #
G406002711
UPC #
810109088805
Country of Origin
China
Dimensions
Wall Opening Width
4 in.
Height
16 in.
Details
Electric Heater Item
Infrared Heater
Watts
1500
Heater Voltage
120
Color
White
Standards
ETL Listed for US & Canada
Grille Material
Plastic
Electric Heater Type
Quartz
BtuH
5200
Amps AC
12.5 A
Air Flow
48 cfm
Description
he Heat Storm Phoenix 1500 Watt, infrared floor to wall heater is a great solution for any bedroom or small room where there is not much floor space. At 1500-Watts, this heater will easily heat up your room without tripping your circuit breaker. Quickly mounts onto your wall or attach the included feet to place it on the floor. Simply plugs into any standard household outlet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.