Heat Wagon
Portable Electric Salamander Heater, 16kW/32kW/40kW, 440/480V AC
Mfr # P4000
Zoro # G2128966
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$3,693.99
Free 30-Day Returns
Key Features
- BtuH Output 54,600/109,000/136,000
- Watts 16kW/32kW/40kW
- Heater Voltage 480VAC
- Heating Method Convection, Fan Forced
- Oscillating No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase P1800D
- HEAT WAGON Portable Electric Salamander Heater, 6000, 208/240V AC, 1 Phase P600
- HEAT WAGON Portable Electric Salamander Heater, 24,000/48,000/60,000, 3 Phase P6000
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase P900
- HEAT WAGON Portable Electric Salamander Heater P300
- HEAT WAGON Portable Electric Salamander Heater, 18,000/12,000, 208/240V AC P1800-1
- HEAT WAGON Heat Wagon Electric Heater W/ Thermostat, 940 CFM, 240V, 3 Phase, 18000 Watt P1800D
- LASKO SPACE HEATER ELECT 120V RL12720
- WORLD MARKETING OF AMERICA World Marketing 10 000 BTU Radiant Heat Indoor Kerosene Heater KW-11F KW-11F
- BIRD X Eco-Save Personal Space Heater ESH
- WORLD & MAIN 6000W HD Indust Heater CZ225ERG
- Heat Wagon Electric Heaters & Accessories