Shop HEATER
See all product information
Create Account
BP4999 Big Play 9 x 7 ft. Sports Kingkong Swing Practice Net
- Mfr # BP4999
- Zoro # G903683499
product price:Â
$
73.25
/ea
Key Features
Material
Fiberglass; Polyethylene
Sport Type
Baseball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP4999
- Zoro #
- G903683499
- UPC #
- 638280349993
- Country of Origin
- China
- Item
- Sports Net
- Material
- Fiberglass; Polyethylene
- Sport Type
- Baseball
Description
The largest and easiest hitting and pitching net on the planet. The Big Play boasts the revolutionary fiberglass design for maximum strength and flexibility. Durable fiberglass frame sections and bungee cord features makes the Big Play Sports Net quick and easy to set-up and take-down. With the strong 1 in. poly netting the Big Play is perfect for baseball, soccer, and golf use.
Features:- Fiberglass Frame
- 1 in. Poly Netting.
- Metal Ground Stakes.
- Fiberglass Frame Adds Strength and Flexibility.
- 1 in. Netting is Strong and Long Lasting.
- Metal Stakes Provide Necessary Support.
- Recommended Ages: 6 years to Adult.
- Use with Mini Lite-Balls, Lite-Balls, Baseballs, or Softballs.
- Dimension - 0.5 x 7 x 0.50 ft.
- Item Weight - 5.4lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.