Shop HEATER

HTR599ABF Combo Baseball And Softball Pitching Machine with Bonus Ball Feeder

  • Mfr # HTR599ABF
  • Zoro # G603955612

product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Includes
110-Volt A/C Power Supply
Sport Type
Baseball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTR599ABF
Zoro #
G603955612
UPC #
638280049909
Country of Origin
China

Details

Item
Pitching Machine with Ball Feeder
Includes
110-Volt A/C Power Supply
Sport Type
Baseball

Description

The most affordable combination baseball and slow or fast pitch softball machine available. The Heater Combo is perfect for slow pitch softball and easily converts from pitching baseballs to pitching softballs in minutes. The auto-ball feeder will deliver baseballs or softballs every 10 seconds and supports both ball types. With the variable speed control you can set the pitch speeds up to 60 MPH for baseballs, and up to 56 MPH for softballs. The Heater Combo will pitch both 11 in. and 12 in. softballs with variables speeds for fast or slow pitch. And with a simple tilt adjustment you can also catch grounders and fly-balls. Plug the Heater Combo into any standard wall outlet or third party battery packs may be avaliable for convenience. You may also consider the optional PowerAlley or Xtender Home Batting Cages and improve your hitting right in your own backyard.

Features
  • Variable Speed Control
  • Pitches Baseballs Up To 60 MPH
  • Pitches 11 in. &12 in. Softballs Up To 56 MPH
  • Converts Easily from Baseballs to Softballs
  • Fully Enclosed Wheel
  • Adjustable for Pitch Height, Grounders, &Pop Flys
  • Tubular Steel Legs with Rubber Tips
  • Uses Standard A/C Power
Benefits
  • Converts from Baseball to Slow or Fast Pitch Softball
  • Adjustable Speed Control adjusts for a variety of pitches
  • Fully Enclosed Wheel provide maximum safety
  • Auto-Ball Feeder pitches every 9 seconds
  • Strong Steel Legs for stability
Key Specification
  • A/C Power
  • Recommended Ages: 8 years to Adult
  • Real Baseball, Lite-Ball, and Softball Pitching Machine
Specification:
  • Dimension - 40 x 40 x 40 in.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.