Shop HEATER
Create Account
FTBT2499TT Flop Top Travel Tee
- Mfr # FTBT2499TT
- Zoro # G703683163
product price:Â
$
44.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTBT2499TT
- Zoro #
- G703683163
- UPC #
- 638280120967
- Country of Origin
- China
Description
The Flop Top Trave Tee is a quick-assembly, portable batting tee that makes it easy to practice your hitting anywhere. The innovative Flop Top design means the tee will never tip over. An adjustable height and sturdy tripod configuration make this versatile tee a great training aid for baseball and softball players of all ages and skill levels.
Features:- Flop Top Design for real ball feel
- Reduces wear and tear for longer tee life
- Quickly folds out for easy assembly
- Adjustable height for any strike zone
- Folds down and fits easily in to bat bags
- Tripod configuration provides stability
- Excellent for switch hitting development
- Dimension - 12 x 12 x 12 in.
- Item Weight - 5.4lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.