SAEZ1999 Spring Away Batting Tee
- Mfr # SAEZ1999
- Zoro # G103683183
product price:
$
36.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAEZ1999
- Zoro #
- G103683183
- UPC #
- 638280319996
- Country of Origin
- China
Description
Imagine improving your swing with a batting tee that never tips over. Now imagine a batting tee that never gives you that painful bat shock and won’t break after the first miss-swing.
Features:- Real Baseball Feel &No Bat Shock – Heavy Duty Spring
- Never Tips Over – Weight Fillable Base
- Unbreakable – Spring Away Design Lasts Longer
- Hit Different Ball Types – Softballs, Baseballs &Mini-Balls
- Adjusts For All Ages – Adjustable Stem
The SPRING AWAY batting tee is also two types of tees in one simple flip top. Simply slide the tee top off and flip it over to hit baseballs, softballs, or mini-balls. Hitting mini balls develops a keen hitter’s eye for greater accuracy.
Benefits:- Reduces wear and tear for longer tee life.
- Reversible tee top for multiple ball types
- Excellent for switch-hitting development
- Improves hand-eye coordination
- Increase your bat speed and power
- Spring Away Batting Tee
- Recommended Ages: 4 years to Adult
- Dimension - 12 x 12 x 12 in.
- Item Weight - 5.4lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.