HTRPRO799 Pro Pitching Machine And Xtender 24 ft. Batting Cage

  • Mfr # HTRPRO799
  • Zoro # G403683432
product price: 
$
908.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTRPRO799
Zoro #
G403683432
UPC #
638280390223
Country of Origin
China

Description

No other pitching machine is as versatile and affordable as the Heater Pro Baseball Pitching Machine. With Trend Sports innovative Pivot-Head design you’ll be hitting outside breaking balls, inside breaking balls, and fastballs like a pro. And with the bonus auto-ball feeder, you can take a pitch every 12 seconds. The Heater Pro plugs directly into any standard wall outlet or use it with the optional RollingPower battery packs when convenient. Variable speed control allows you to adjust the wheel for a variety of pitches at speeds of up to 50 MPH. Use the Heater Pro with the optional PowerAlley or Xtender Home Batting Cages and you’ll be hitting balls anytime you want right in your own backyard.
Makes it possible to hit live pitches at home. Heater Pro and Xtender 24 connect together with the built-in connection harness. This allows baseballs into the cage, but they won’t fly out. This revolutionary connection harness allows you to hit real baseballs at home without fear of damage to anyone or anything.

What You Get
  • Heater Pro Real Ball Pitching Machine
  • 1 Poly Pitching Machine Baseball for perfect baseball accuracy
  • 12 Ball Auto-Ball Feeder delivers 1 ball every 10 seconds
  • Variable speed control &dual bearing electric motor pitches baseballs up to 50 mph.
  • 8 in. Wheel cushions the balls and pitches consistent strikes every time
  • Rugged composite pitching machine housing to protect you from spinning wheel
  • Adjustable pitch height knob to get the pitch height you want.
  • Heavy-duty tubular steel tripod stand
  • Built-in machine harness attaches to Trend Sports home batting cages
Key Specification
  • Real Baseball and Lite-Ball Pitching Machine
  • A/C Power
  • Recommended Ages: 8 years to Adult
Specification:
  • Dimension - 24 x 12 x 24 ft.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews