HSO14 Poweralley Orange 40M ph-liteballs; 6 Pack
- Mfr # HSO14
- Zoro # G103683305
product price:Â
$
35.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSO14
- Zoro #
- G103683305
- UPC #
- 638280400007
- Country of Origin
- China
Description
PowerAlley 40 MPH Soft Lite-Balls pitch at about half the speed of regular lite-balls. This allows younger players to hit a slower pitch and develop better hand-eye coordination. Use with both the PowerAlley and Power Pro pitching machines.
Features:- Long lasting with improved accuracy
- Regulation size Soft Lite-Ball
- 6 balls per package.
- Color - Orange
- Dimension - 3 x 3 x 3 in.
- Item Weight - 5.4lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.