Shop HEATER
See all product information
Create Account
XT599 Xtender 48 ft. Home Batting Cage; 24 xtender 2X
- Mfr # XT599
- Zoro # G803683391
product price:
$
637.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass, Steel, Nylon
Sport Type
Cricket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT599
- Zoro #
- G803683391
- UPC #
- 638280205060
- Country of Origin
- China
Details
- Item
- Baseball Batting Cage
- Material
- Fiberglass, Steel, Nylon
- Sport Type
- Cricket
Description
The Xtender 48 Batting Cage is the most revolutionary batting cage ever developed!
The Xtender 48 arrives in two boxes, each box contains everything you need for a 24 foot batting cage. Just following the easy instructions and the cages join together to make a 48 foot home batting cage.
The secret to the affordability and durability of the Xtender Home Batting cage lies in the frame design and netting.
- First, the frame’s side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter.
- Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex in the wind without bending or breaking.
- Third, the six power stakes are staked into the ground to give maximum frame support.
- Fourth, a rugged foam pad slides over each frame support to protect the frame from balls.
- Fifth, the extra strength catch net is made of 1 in. polypropylene netting compared to 2 in. netting used on other cages.
This smaller netting provides twice as much strength in the same amount of space. In fact, this netting is so small it doubles as a golf cage. And because you can connect Xtender cages together, you can increase the length of your cage just by ordering another Xtender Cage.
Features:- Solid Steel &Fiberglass Frame
- Foam Padding
- 1 in. Polypropylene Netting
- Steel Ground Stakes and Nylon Support Ropes
- Built-in Pitching Machine Harness
- Works Perfectly with Trend Sports Pitching Machines
- Fiberglass poles assemble quickly while adding strength and stability
- Foam Padding protects frame from damage
- 1 in. Polypropylene Netting is durable and strong
- Steel Ground Stakes provide rugged support
- Built-in Harness connects easily to pitching machine
- Recommended Ages: 6 years to Adult
- Use for Baseball or Golf
- Dimension - 48 x 12 x 48 ft.
- Item Weight - 5.4lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov