HTR499BB Pro Pitching Machine With Bonus Ball Feeder

  • Mfr # HTR499BB
  • Zoro # G703993279
product price: 
$
586.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTR499BB
Zoro #
G703993279
UPC #
638280205039
Country of Origin
China

Description

No other pitching machine is as versatile and affordable as the Heater Pro Baseball Pitching Machine. With Heater Sports innovative Pivot-Head design you’ll be hitting outside breaking balls, inside breaking balls, and fastballs like a pro. And with the bonus auto-ball feeder, you can take a pitch every 10 seconds. The Heater Pro plugs directly into any standard wall outlet. The variable speed control allows you to adjust the wheel for a variety of pitches at speeds of up to 50 MPH. Use the Heater Pro with the optional PowerAlley or Xtender Home Batting Cages and you’ll be hitting balls anytime you want right in your own backyard.

Features
  • Innovative Pivot-Head Design
  • Variable Speed Control
  • Pitches Up To 50 MPH
  • Fully Enclosed Wheel
  • Adjustable Pitch Height
  • 12 Ball Automatic Feeder
  • Tubular Steel Legs with Rubber Tips
  • Uses Standard A/C Power
Benefits
  • Pivots to pitch breaking balls and fastballs
  • Speed Control adjusts for a variety of pitches
  • Fully Enclosed Wheel provides maximum safety
  • Bonus Auto-Ball Feeder pitches every 12 seconds
  • Strong Steel Legs for stability
Key Specification
  • A/C Power
  • Recommended Ages: 8 years to Adult
  • Real Baseball and Lite-Ball Pitching Machine
Specification:
  • Dimension - 40 x 40 x 40 in.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews