Shop HEATER
Create Account
XT54 Xtender 54 ft. Home Batting Cage; 24 ft. And 30 xtender
- Mfr # XT54
- Zoro # G803683445
product price:
$
762.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT54
- Zoro #
- G803683445
- UPC #
- 638280205459
- Country of Origin
- China
Description
The Xtender 54 Batting Cage is the most revolutionary batting cage ever developed!
The Xtender 54 arrives in two boxes, each box contains everything you need to combine your 24 in. and 30 in. batting cages. Just following the easy instructions and the cages join together to make a 54 foot home batting cage.
The secret to the affordability and durability of the Xtender Home Batting cage lies in the frame design and netting.
- First, the frame’s side supports are made of steel tubing to give the frame durability and maximum swinging area for the batter.
- Second, the middle arch of the frame is made of flexible fiberglass rod. This rod allows the cage to flex in the wind without bending or breaking.
- Third, the six power stakes are staked into the ground to give maximum frame support.
- Fourth, a rugged foam pad slides over each frame support to protect the frame from balls.
- Fifth, the extra strength catch net is made of 1 in. polypropylene netting compared to 2 in. netting used on other cages.
This smaller netting provides twice as much strength in the same amount of space. In fact, this netting is so small it doubles as a golf cage. And because you can connect Xtender cages together, you can increase the length of your cage just by ordering another Xtender Cage.
Features:- Solid Steel &Fiberglass Frame
- Foam Padding
- 1 in. Polypropylene Netting
- Steel Ground Stakes and Nylon Support Ropes
- Built-in Pitching Machine Harness
- Works Perfectly with Trend Sports Pitching Machines
- Fiberglass poles assemble quickly while adding strength and stability
- Foam Padding protects frame from damage
- 1 in. Polypropylene Netting is durable and strong
- Steel Ground Stakes provide rugged support
- Built-in Harness connects easily to pitching machine
- Recommended Ages: 6 years to Adult
- Use for Baseball or Golf
- Dimension - 54 x 12 x 54 ft.
- Item Weight - 5.4lbs.