Shop HEATH ZENITH
See all product information
Create Account
Black Metal/Plastic Wired Pushbutton Doorbell
- Mfr # 18000216
- Zoro # G623562234
product price:Â
$
19.75
/ea
Key Features
Material
Metal/Plastic
Color
Black
Height
5.51 in
Mounting
Surface
Length
1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000216
- Zoro #
- G623562234
- UPC #
- 058219928257
- Country of Origin
- China
- Item
- Pushbutton Doorbell
- Material
- Metal/Plastic
- Color
- Black
- Mounting
- Surface
Dimensions
- Height
- 5.51 in
- Length
- 1.26 in
- Width
- 2.36 in
Description
This traditional metal wired door chime push button is designed for use with a low voltage doorbell system and has a black finish with a lighted push button in the middle. This push button is designed to be surface mounted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.