Shop HEATH ZENITH
See all product information
Create Account
Satin Nickel Black Plastic Wireless Pushbutton Doorbell
- Mfr # 18000159
- Zoro # G223562054
product price:Â
$
15.89
/ea
Key Features
Width
2.83 in
Mounting
Surface
Height
5.87 in
Material
Plastic
Length
1.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000159
- Zoro #
- G223562054
- UPC #
- 058219266854
- Country of Origin
- China
- Item
- Pushbutton Doorbell
- Mounting
- Surface
- Material
- Plastic
- Color
- Black
Dimensions
- Width
- 2.83 in
- Height
- 5.87 in
- Length
- 1.73 in
Description
This wireless push button is battery operated and features a black and satin nickel finish with up to 100-Feet transmission range between the push button and door chime receiver. Push button battery (A23) is included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.