Shop HEATH ZENITH
See all product information
Create Account
Satin Nickel Silver Plastic Wireless Pushbutton Doorbell
- Mfr # 18000219
- Zoro # G823562201
product price:Â
$
15.79
/ea
Key Features
Material
Plastic
Width
2.83 in
Length
1.73 in
Color
Silver
Mounting
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000219
- Zoro #
- G823562201
- UPC #
- 058219291801
- Country of Origin
- China
- Material
- Plastic
- Item
- Pushbutton Doorbell
- Color
- Silver
- Mounting
- Surface
Dimensions
- Width
- 2.83 in
- Length
- 1.73 in
- Height
- 5.87 in
Description
No convenient outlet? This wireless doorbell is an inexpensive and versatile solution for this problem. Each wireless doorbell includes a weather resistant button and wireless receiver. Both the receiver and button are simply paired and can be easily installed without wires or outlets with the included mounting hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.