Shop HEATH ZENITH
See all product information
Create Account
Gray/White Plastic Wireless Entrance Alert
- Mfr # 18000173
- Zoro # G123562956
product price:Â
$
44.99
/ea
Key Features
Width
5.39 in
Material
Plastic
Height
6.42 in
Color
Gray/White
Length
2.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000173
- Zoro #
- G123562956
- UPC #
- 058219953341
- Country of Origin
- China
- Material
- Plastic
- Color
- Gray/White
- Item
- Entrance Alert
Dimensions
- Width
- 5.39 in
- Height
- 6.42 in
- Length
- 2.72 in
Description
Entrance alerts may be known by a variety of names like entry alarms, entry chimes, and even exit alerts. Loosely speaking, an entrance alarm is anything that alerts you when someone, or something, enters or exits through a monitored zone. A quick example of one that's been around for hundreds of years is the shop keepers bell that hangs over a shop's entrance door.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.