Shop HEATH ZENITH
See all product information
Create Account
Satin Nickel Silver Metal Wired Pushbutton Doorbell
- Mfr # 18000222
- Zoro # G123562987
product price:Â
$
9.25
/ea
Key Features
Width
2.83 in
Mounting
Surface
Material
Metal
Color
Silver
Length
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000222
- Zoro #
- G123562987
- UPC #
- 058219756829
- Country of Origin
- China
- Item
- Pushbutton Doorbell
- Mounting
- Surface
- Material
- Metal
- Color
- Silver
Dimensions
- Width
- 2.83 in
- Length
- 1.14 in
- Height
- 5.87 in
Description
This rectangular wired push button features a nickel finish with lighted center button. Metal construction measuring is recess mount. The low voltage wired push button works with most 16-Volt hard wired doorbell systems and mounts to your door frame or exterior wall of your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.