Stackable Storage Tote W/ Lid, 2 gal, 13 in L x 7-7/8 in W x 4-1/2 in H, Clear, Polypropylene, 5 PK

  • Mfr # HS23453

  • Zoro # G4764645


product price:  $39.59
/pk 5, $7.92/ea

Key Features

Overall Height
4-1/2 in
Overall Length
13 in
Overall Width
7-7/8 in
Type
Stackable
Volume Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS23453
Zoro #
G4764645
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4-1/2 in
Overall Length
13 in
Overall Width
7-7/8 in
Overall L x W x H
13 in L x 7-7/8 in W x 4-1/2 in H
Inside Height
4 3/8 in
Inside Length
12 3/4 in
Inside Width
7 5/8 in
Bottom Inside Width
7 5/8 in
Top Inside Length
12 3/4 in
Top Inside Width
7 5/8 in
Bottom Inside Length
12 3/4 in

Details

Type
Stackable
Volume Capacity
2 gal
Material
Polypropylene
Load Capacity
2.4 lbs
Color
Clear
Item
Storage Tote W/ Lid
Includes
Lid
Stackable
Stacking Capable
Shape
Rectangular
Nestable
Not Nesting Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
TUBBY
Weight Capacity
1 gal
Divider Color
Clear
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Included
Container Wall Type
Solid
Minimum Operating Temperature
-4 Degrees F
Lid Locking Type
Snap-On
Maximum Operating Temperature
140 Degrees F
NSF Certified
Not NSF Certified
Lid Color
Clear
Body Color
Clear
Edge/Corner Design
Rounded
Resistant To
Mild Acids, Mild Alkaline, Water
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant

Description

Storage Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Clear, Lid Color Clear, Nestable Not Nesting Capable, Overall Height 4 1/2 in, Overall Length 13 in, Overall Width 7 7/8 in, Resistant To Mild Acids, Mild Alkaline, Water, Stackable Stacking Capable, Volume Capacity 2 gal, Weight Capacity 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products