Shop All Curb Ramps
Heavy Duty Ramps
Shipping Container Ramp, 10 tons Capacity, Weight: 48 lb
Mfr # Q9298
Zoro # G8644579
product price: $623.99
/pr
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Material Aluminum
- Width 16 in
- Length 36 in
- Weight 48 lb
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9298
- Zoro # G8644579
- UPC # 847821017561
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 16 in |
Length | 36 in |
Fits Curb Size | 6 in |
Length (Straight Wireway) | 36 in |
Details
Description
Shipping Container Ramp, Load Capacity 20,000 lb, Width 16 in, Length 36 in, Material Aluminum, Punched Surface, Color Silver, Weight 48 lb, Fits Curb Size 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Easy Heat AHB016A 6 ft. Automatic Pipe Heating Cable (241783)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- WARN IND. WINCHES, MULTIMOUNT KIT_ZEON 10S (104179)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 36" W, 36" L (Q8453)
- MAGLINER Curb Ramp, Used w 5PWC3, 5PWC4 (RDCR)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- GLOBAL INDUSTRIAL Plastic Hand Truck Curb Ramp, 1000 Lb. Cap. (988730)
- VESTIL High Impact, Rubber Multi-Purpose Ramp (MRR-2310)
- PYLE Car/Truck Curb Ramps - Driveway Rubber Threshold Car Curb-Side Bridges (PCRBDR21)
- Heavy Duty Ramps Ramps