This item is Discontinued.

Heavyduty Red and Tacky Lithium Grease Pail | Wheel Bearing | High Temp | Automotive | Tractor | CV Joint HVDY-200-00035

Red and Tacky Lithium Grease Pail | Wheel Bearing | High Temp | Automotive | Tractor | CV Joint (Discontinued)

  • Mfr # HVDY-200-00035
  • Zoro # G100829492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HVDY-200-00035
Zoro #
G100829492
UPC #
769894694312
Country of Origin
United States

Dimensions

Container Size
35 LB

Details

Container Type
Pail
ISO Viscosity Grade
460
Four-Ball Wear
315
Timken OK Load
60
Grease Color
Red
Grease Thickener
Lithium Complex
Item - Machine Oils
Red and Tacky Lithium Grease
Type
Multi-Purpose Grease
Base Oil
Mineral

Description

HeavyDuty is a lithium complex based grease with high quality base oils and fortified with a special additive package providing higher film strength, extreme pressure and anti-wear properties. It is formulated with heavy duty ISO 460 viscosity base oil, to increase its load carrying performance. This grease is a popular choice for multi-purpose applications in the construction, minining, hauling and trucking sectors due to it's enhanced heavy duty performance properties.
HeavyDuty provides great protection against high temperatures and extends service life in parts subjected to extreme pressures and heavy shock loading. This grease also will not easily washout under intense water ingress. Additionally, it exhibits good pumpability, even at lower temperatures, allowing it to be suitable for centralized lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.