Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75

  • Mfr # H213A-010

  • Zoro # G3103502


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
1/4 in
Flow Material
Water-Based Fluids
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H213A-010
Zoro #
G3103502
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/4 in
Connection Size
1/4 in
Height
1 7/8 in
Height (In.)
1-7/8
Connection Size (In.)
1/4 FNPT
Width (In.)
1-11/16"
Length
4 13/16 in
Width
1 11/16 in
Length (In.)
4-13/16"
Overall Height
1.9 in
Overall Length
4.8 in
Overall Width
1.7 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Water-Based Fluids
Connection Type
NPTF
Max. Pressure
3,500 psi
Wetted Materials
Aluminum
Max. Viscosity
500 SUS
Flow Range
0.1 to 1 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Chamber Material
Aluminum
Flow Range @ GPM/LPM
0.1 to 1 / 0.5 to 3.75
Standards
ANSI B2.2
Pressure Drop - 50% Flow (PSI)
4.0 psi
Accuracy (%)
+/-7% Full Scale
Pressure Drop - 100% Flow (PSI)
9.0 psi
Max. Pressure (PSI)
3500
Max. Temp. (F)
240
Specific Gravity
1.0
Seal Material
Viton
Display Type
Scale
Product Type
Water-Based Fluid Meter
O-Ring Material
Viton
Flowmeter Type
Variable Area
Media Temperature - Maximum
240 Degrees F
Operating Pressure - Maximum
3,500 psi
Mounting Orientation
Universal
Wetted Material
Aluminum
Accuracy
+/-7%
Includes Flow Rate Adjustment Knob
No
Compatible Flow Material
Emulsions, Water-Like Liquids
Viscosity - Maximum
500 SUS
Flow Rate - Maximum
1 gpm
Unit Of Measure
Gallons, Liters
Flow Rate - Minimum
0.1 gpm
Includes Pressure Gauge
No
Includes Totalizer
No
Media Temperature - Minimum
-20 Degrees F

Description

Mechanical Flowmeter, Product Type Water-Based Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Emulsions, Water-Like Liquids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.