Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19

  • Mfr # H601A-005-HT

  • Zoro # G1907464


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
1/2 in
Connection Size
1/2 in
Flow Material
Petroleum Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H601A-005-HT
Zoro #
G1907464
UPC #
-
Country of Origin
Mexico

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Height
2 1/16 in
Width
2 1/16 in
Height (In.)
2-1/16
Connection Size (In.)
1/2 FNPT
Length (In.)
6-5/8"
Length
6 5/8 in
Width (In.)
2-1/16"
Overall Length
6.6 in
Overall Width
2 in
Overall Height
2.1 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Petroleum Fluids
Connection Type
NPTF
Max. Pressure
3,500 psi
Wetted Materials
Aluminum
Max. Viscosity
500 SUS
Flow Range
0.5 to 5 gpm
Fluid Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure (PSI)
3500
Pressure Drop - 50% Flow (PSI)
3.0 psi
Specific Gravity
0.876
Max. Temp. (F)
400
Standards
ANSI B2.2
Seal Material
Viton
Flow Range @ GPM/LPM
0.5 to 5 / 2 to 19
Pressure Drop - 100% Flow (PSI)
6.0 psi
Accuracy (%)
+/-2% Full Scale
Chamber Material
Aluminum
Display Type
Scale
Product Type
High Temperature Flow Meter
Includes Totalizer
No
Includes Flow Rate Adjustment Knob
No
Includes Pressure Gauge
No
Compatible Flow Material
Petroleum Fluids
Media Temperature - Minimum
-20 Degrees F
Flowmeter Type
Variable Area
Wetted Material
Aluminum
Flow Rate - Minimum
0.5 gpm
Operating Pressure - Maximum
3,500 psi
Media Temperature - Maximum
400 Degrees F
Flow Rate - Maximum
5 gpm
Mounting Orientation
Universal
Accuracy
+/-2%
Viscosity - Maximum
500 SUS
O-Ring Material
Viton
Unit Of Measure
Gallons, Liters

Description

Mechanical Flowmeter, Product Type High Temperature Flow Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 400 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.