Condenser Motor, 1/8 HP, 230V
Mfr # 1086485
Zoro # G7763108
product price: $258.99
/ea
Free Shipping & Returns
Key Features
HP
1/8 HP
Motor Sub Application
Condenser Fan Motor
Phase
1
Voltage
230V
Application
Condenser Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1086485
Zoro #
G7763108
UPC #
-
Country of Origin
China
Details
HP
1/8 HP
Item
Motor
Motor Sub Application
Condenser Fan Motor
Phase
1
Voltage
230V
Application
Condenser Fan
Fits Brand
Heil Quaker
Description
Condenser Fan Motor, 1/8 hp HP, Voltage 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.