Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor1/3HP 208/230V1PH 1140RPM Ccw

  • Mfr # 1098505

  • Zoro # G3190770


product price: $495.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 HP
Motor Shaft Rotation
Counterclockwise
Nameplate RPM
1140 rpm
Phase
1
Voltage
208/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1098505
Zoro #
G3190770
UPC #
-
Country of Origin
Mexico

Details

HP
1/3 HP
Item
Motor
Motor Shaft Rotation
Counterclockwise
Nameplate RPM
1140 rpm
Phase
1
Voltage
208/230V

Description

Motor1/3HP 208/230V1PH 1140RPM Ccw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.