Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HW93776-12
Zoro #
G0989943
UPC #
047077825204
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Adapter
For Use With
Detroit Allison Transmission HT740D, HT750, HT750CT, CLBT Engines
Material
Steel
Standards
ANSI/ASME PALD
Lifting Capacity
3 ton
Load Capacity
3 ton
Accessory Type
Adapter
Product Type
Engine Stand Adapter Plate
For Lifting
Detroit Allison CLBT Engines, Detroit Allison HT740D, Detroit Allison HT750, Detroit Allison HT750CT
Frame Material
Steel
Compatible Equipment Manufacturer Part Number
HW93776
Description
Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number HW93776, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, For Lifting Detroit Allison CLBT Engines, Detroit Allison HT740D, Detroit Allison HT750, Detroit Allison HT750CT, Frame Material Steel, Standards ANSI/ASME PALD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.