Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HW93776-9
Zoro #
G0989900
UPC #
047077825198
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
12 in
Overall Width
12 in
Details
Item
Adapter
Standards
ANSI/ASME PALD
Lifting Capacity
3 ton
For Use With
Caterpillar, 3114, 3116, 3176 Engines
Material
Steel
Load Capacity
3 ton
Accessory Type
Adapter
For Lifting
Caterpillar 3114, Caterpillar 3116, Caterpillar 3176
Product Type
Engine Stand Adapter Plate
Frame Material
Steel
Compatible Equipment Manufacturer Part Number
HW93776
Description
Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number HW93776, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, For Lifting Caterpillar 3114, Caterpillar 3116, Caterpillar 3176, Frame Material Steel, Standards ANSI/ASME PALD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.