Fuel Filter, 1/4In 6mm, Large Disk Shape, Clear W/ Stainless Steel Mesh Screen

  • Mfr # 118-9016

  • Zoro # G315683681


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Micron Rating
150 Micron
Color
Clear
Type
Complete Assembly
Diameter
1.325 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-9016
Zoro #
G315683681
UPC #
643380960375
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.325 in
Height
1.0 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Micron Rating
150 Micron
Color
Clear
Type
Complete Assembly
Item
Fuel Filter
Material
Stainless Steel
Fuel Type
Alcohol/ Diesel/ Gasoline
Location
In-Line
Outlet Connection Type
Tube End
Inlet Connection Type
Tube End

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Large Disk Shape; 150 Micron Stainless Steel Screen Element; Clear Housing; 700 To 720 Milliliter Per Minute Flow Rate; Single


  • Clear Housing With Stainless Steel Mesh Screen
  • Disk-Shaped Fuel Filter For Use With 5/16 Inch Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.