Zoro Homepage

Brake Disc

  • Mfr # 355129371

  • Zoro # G816483872


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Application
2012-2018 Audi A6 | A6 Quattro | A7 Quattro | A8 Quattro
Brake Disc Type
Internally Vented
Outside Dia. (In.)
14.02 in
Nominal Thickness
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355129371
Zoro #
G816483872
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Outside Dia. (In.)
14.02 in
Nominal Thickness
1.34 in
Length
14.6 in
Width
14.6 in

Details

Application
2012-2018 Audi A6 | A6 Quattro | A7 Quattro | A8 Quattro
Brake Disc Type
Internally Vented
Item
Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.