
HYDRAULIC PUMP, STEERING SYSTEM
Mfr # 359000171
Zoro # G916483901
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Pulleys
Without Belt Pulley
Length
7.5 in
Height
9.8 in
Width
7.5 in
Operating Mode
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
359000171
Zoro #
G916483901
UPC #
-
Country of Origin
China
Dimensions
Length
7.5 in
Height
9.8 in
Width
7.5 in
Details
Pulleys
Without Belt Pulley
Item
Power Steering Pump
Operating Mode
Hydraulic
Rotation Direction
Clockwise Rotation
Application
1992-2006 Volkswagen Beetle | Corrado | Golf | Jetta | Passat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.