1Pc Cable Tie w/Oval Fir Tree Mount w/Disc, 8.5"L, PA66HIRHSUV, Black, 1000PK
- Mfr # 157-00249
- Zoro # G124888734
product price:Â
$
651.99
/pk of 1000, $0.65/ea
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
- 157-00249
- Zoro #
- G124888734
- UPC #
- 89306393719
- Country of Origin
- Mexico
Description
This one-piece cable tie and mount offers a simple and easy-to-use method of bundling and attaching cables. The innovative fir tree design creates an interface with four different size holes that are common in the automotive industry. The fir tree's four-sided branch design enables a 360-degree interface with the panel, creating a more secure fit into the hole. The disc on top of the fir tree covers the hole and minimizes the ingress of water and dirt. 1Pc Cable Tie w/Oval Fir Tree Mount w/Disc,8.5"L,6.2 x 12.2 mm;6.5 x 12.5 mm;6.5 x 13.0 mm or 7.0 x 12.0 mm Mounting Hole,PA66HIRHSUV,Black, 1000PK
Restrictions
This item has been restricted from sale in the following states:
CA