Padlock Seal, Blue, PK100

  • Mfr # UMSR6UVR-C

  • Zoro # G4221061


product price:  $24.19
/pk 100, $0.24/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
High Density Polyethylene
Useable Length
1 1/2 in
Tool Required
Removal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMSR6UVR-C
Zoro #
G4221061
UPC #
089306324355
Country of Origin
United States

Dimensions

Useable Length
1 1/2 in
Length
1-1/2"
Thickness
11/64 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
High Density Polyethylene
Primary Color
Blue
Tool Required
Removal
Item
Padlock Seal
Number of Digits
7
Marking Parameters
Blank
Primary Application
General Purpose Barrier
Barcoding
No
Imprinting
2 Lines of 13 Characters
Includes
Straight Hasp
Material
High Density Polyethylene
Tearaway Option
No
Color
Blue

Description

Padlock Seal, Straight Hasp, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.