Padlock Seal, Green, PK100
Mfr # UMSR5UVR-C
Zoro # G4100966
product price:Â $23.29
/pk 100, $0.23/eaKey Features
Security Seal Type
Fixed Length Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
High Density Polyethylene
Useable Length
1 1/2 in
Tool Required
Removal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UMSR5UVR-C
Zoro #
G4100966
UPC #
089306324423
Country of Origin
United States
Dimensions
Useable Length
1 1/2 in
Length
1-1/2"
Thickness
11/64 in
Details
Security Seal Type
Fixed Length Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
High Density Polyethylene
Primary Color
Green
Tool Required
Removal
Item
Padlock Seal
Number of Digits
7
Marking Parameters
Blank
Material
High Density Polyethylene
Tearaway Option
No
Color
Green
Imprinting
2 Lines of 13 Characters
Barcoding
No
Primary Application
General Purpose Barrier
Includes
Straight Hasp
Description
Padlock Seal, Straight Hasp, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.