Rain Bib Overall, Polyurethane, 32 in Inseam, 33 in to 35 in Waist, 0.24 mm Thickness, Navy, M

  • Mfr # 70417_590-M

  • Zoro # G3842194


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
170 g/sq m
Material
Polyurethane
Inseam
32 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70417_590-M
Zoro #
G3842194
UPC #
094715455187
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in to 35 in
Thickness
0.24 mm
Maximum Chest Size
39 in
Maximum Waist Size
35 in
Minimum Waist Size
35 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Navy
Fabric Weight
170 g/sq m
Material
Polyurethane
Inseam
32 in
Rainwear Features
Wind Resistant
Features
Functional Bib Pant, High-Waisted, Soft Circular Knit Backing
Seam Style
Microweld
Includes
Elastic Suspenders
Resists
Bloodborne Pathogen, Water
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Elastic
Rainwear Primary Material
Polyester, Polyurethane
Closure Type
snaps
Liner Material
Polyester
Gender
Men's
Number of Pockets
1
High-Visibility
No
Series
70417
Leg Fit
Straight Leg
Number of Inside Pockets
0
Fly Closure Type
None
Style
Rain Bib Overall
ANSI Type
Unrated
Reflective Stripe Border Type
None
Ankle Type
Elastic
Insulated for Cold Conditions
No
Pocket Locations
Right Chest
Number of Outside Pockets
1
Includes Lining
Yes
Lining Material
Polyester
Will Fit Over Boots
Yes
Includes Suspenders
Yes
ANSI Class
Not Rated
Coating Material
Polyurethane
Waist Closures
Snaps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size M, Size-Body Type Regular, Color Navy, Inseam 32 in, Maximum Waist Size 35 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Fabric Weight 170 g/sq m, Thickness 0.24 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products