Rain Bib Overall, Polyurethane, 35 in Inseam, 43 in to 44 in Waist, 0.24 mm Thickness, Navy, 2XL

  • Mfr # 70417_590-2XL

  • Zoro # G3842221


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
170 g/sq m
Material
Polyurethane
Inseam
35 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70417_590-2XL
Zoro #
G3842221
UPC #
094715455217
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
43 in to 44 in
Thickness
0.24 mm
Maximum Chest Size
48 1/2 in
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Navy
Fabric Weight
170 g/sq m
Material
Polyurethane
Inseam
35 in
Rainwear Features
Wind Resistant
Features
Functional Bib Pant, High-Waisted, Soft Circular Knit Backing
Rainwear Primary Material
Polyester, Polyurethane
Number of Pockets
1
Includes
Elastic Suspenders
Rainwear Ankle Style
Elastic
Closure Type
snaps
Resists
Bloodborne Pathogen, Water
Gender
Men's
Liner Material
Polyester
Rainwear Style
Rain Bib Overall
Seam Style
Microweld
High-Visibility
No
Insulated for Cold Conditions
No
Style
Rain Bib Overall
Ankle Type
Elastic
Fly Closure Type
None
Includes Lining
Yes
Leg Fit
Straight Leg
Reflective Stripe Border Type
None
Includes Suspenders
Yes
Series
70417
ANSI Class
Not Rated
Number of Outside Pockets
1
Number of Inside Pockets
0
ANSI Type
Unrated
Pocket Locations
Right Chest
Coating Material
Polyurethane
Will Fit Over Boots
Yes
Lining Material
Polyester
Waist Closures
Snaps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 2XL, Size-Body Type Regular, Color Navy, Inseam 35 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Fabric Weight 170 g/sq m, Thickness 0.24 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.