Helly Hansen
Rain Bibs, PVC/Polyester, Orange, 2XL
Mfr # 70529_290-2XL
Zoro # G5181924
original price:
$55.60
6% off
new price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL
- Fabric Weight 410 g/sq m
- Material Polyester
- Inseam 34 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 12" Number Set, PMC12-B (PMC12-B)
- JUSTRITE Roof Leak Diverter, Yellow, 20 ft. L (28318)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3205HS)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 2XL (70529_480-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, M (70529_480-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 2XL (70529_310-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, M (70529_590-M)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- Helly Hansen Rain Overalls