Helly Hansen

Rain Bibs, PVC/Polyester, Orange, M


original price: $52.95
1% off
new price: $52.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Fabric Weight 410 g/sq m
  • Material Polyester
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Inseam 31 1/2 in
See all product information

Product Information

Dimensions

Size M
Fits Waist Size 31 in
Maximum Waist Size 31 in
Maximum Chest Size 39 in
Size - Body Type Regular

Details

Item Rain Bib Overall
Color Orange
Fabric Weight 410 g/sq m
Material Polyester
Rainwear Features Chemical Resistant, Wind Resistant
Inseam 31 1/2 in
Features Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards EN 343 3:1
Rainwear Primary Material Polyester
Resists Mildew, Oil, Water
Includes Elastic Suspenders
Thickness 35 mil
Gender Men's
Rainwear Ankle Style Straight Cuff
Rainwear Style Rain Bib Overall
Closure Type Snaps, Suspenders
Seam Style Microweld
Liner Material PVC Coated Woven Polyester
Number of Pockets 1
High-Visibility No
Ankle Type Straight Cuff
Fly Closure Type None
Leg Fit Straight Leg
Number of Inside Pockets 1
Will Fit Over Boots Yes
Coating Material PVC
Pocket Locations Chest
Number of Outside Pockets 0
ANSI Type Unrated
Includes Lining Yes
Style Rain Bib Overall
Lining Material Polyester, PVC
Series 70529
Temperature Rating Not Rated
ANSI Class Not Rated
Insulated for Cold Conditions Yes
Includes Suspenders Yes
Reflective Stripe Border Type None
Waist Closures Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size M, Size-Body Type Regular, Color Orange, Inseam 31 1/2 in, Maximum Waist Size 31 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.