Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_290-4XL
  • Zoro # G924891910

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Polyester, Polyurethane
Front Closure Type
Zipper with Storm Flap
Maximum Chest Size
55 in
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Front Stripe Pattern
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70282_290-4XL
Zoro #
G924891910
UPC #
7040055902846
Country of Origin
Viet Nam

Dimensions

Size
4XL
Maximum Chest Size
55 in
Size-Body Type
Regular
Length
34 in
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Details

Item
Rain Jacket
Material
Polyester, Polyurethane
Front Closure Type
Zipper with Storm Flap
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Front Stripe Pattern
None
ANSI Class
Not Rated
Includes Removable Liner
No
Coating Material
Polyurethane
Cuff Style
Open
Style
Rain Jacket
Includes Lining
Yes
Garment Type
Rain Jacket
Insulated for Cold Conditions
No
ANSI Type
Unrated
Series
70282
Number of Outside Pockets
3
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Pocket Locations
Chest, Hand, Inside
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Color
Dark Orange
Fabric Weight
240 g
Number of Inside Pockets
1
Lining Material
100% Polyester Knit
Hood Style
Packable Hood in Collar
Resists
Water
Gender
Men's
Shell Material
Polyester, Polyurethane
Wire Color
Dark Orange
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha 4XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Dark Orange, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 34 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.