Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_590-4XL
  • Zoro # G924891835

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Garment Type
Rain Jacket
Hood Style
Packable Hood in Collar
ANSI Class
Not Rated
ANSI Type
Unrated
Fabric Weight
240 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_590-4XL
Zoro #
G924891835
UPC #
7040055866827
Country of Origin
Viet Nam
Item
Rain Jacket
Garment Type
Rain Jacket
Hood Style
Packable Hood in Collar
ANSI Class
Not Rated
ANSI Type
Unrated
Fabric Weight
240 g
Front Closure Type
Zipper with Storm Flap
Cuff Style
Open
Includes Lining
Yes
Insulated for Cold Conditions
No
Series
70282
Lining Material
100% Polyester Knit
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Number of Inside Pockets
1
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Material
Polyester, Polyurethane
Style
Rain Jacket
Coating Material
Polyurethane
Pocket Locations
Chest, Hand, Inside
Number of Outside Pockets
3
Resists
Water
Includes Removable Liner
No
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Gender
Men's
Front Stripe Pattern
None
Color
Navy
Shell Material
Polyester, Polyurethane
Wire Color
Navy
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket
Traction Material
Polyester, Polyurethane

Dimensions

Length
34 in
Size-Body Type
Regular
Maximum Chest Size
55 in
Size
4XL
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha 4XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 34 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.