Rainwear

  • Mfr # 70282_290-S
  • Zoro # G324891565
product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Chest Size
36 1/4 in
Series
70282
ANSI Class
Not Rated
Includes Lining
Yes
Resists
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70282_290-S
Zoro #
G324891565
UPC #
7040055902877
Country of Origin
Viet Nam

Dimensions

Maximum Chest Size
36 1/4 in
Size-Body Type
Regular
Length
29 1/2 in
Size
S
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
S
Size - Alpha
S
Container Size
S

Details

Item
Rain Jacket
Series
70282
ANSI Class
Not Rated
Includes Lining
Yes
Resists
Water
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Pocket Locations
Chest, Hand, Inside
Front Stripe Pattern
None
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Garment Type
Rain Jacket
ANSI Type
Unrated
Number of Outside Pockets
3
Number of Inside Pockets
1
Hood Style
Packable Hood in Collar
Lining Material
100% Polyester Knit
Material
Polyester, Polyurethane
Insulated for Cold Conditions
No
Style
Rain Jacket
Gender
Men's
Coating Material
Polyurethane
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Cuff Style
Open
Includes Removable Liner
No
Fabric Weight
240 g
Front Closure Type
Zipper with Storm Flap
Color
Dark Orange
Shell Material
Polyester, Polyurethane
Wire Color
Dark Orange
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha S, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Dark Orange, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 1/2 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews