Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_290-3XL
  • Zoro # G124891666

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Coating Material
Polyurethane
Garment Type
Rain Jacket
Cuff Style
Open
Fabric Weight
240 g
Includes
Hand Pockets, ID Card Loop, Inner Pocket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_290-3XL
Zoro #
G124891666
UPC #
7040055902839
Country of Origin
Viet Nam
Item
Rain Jacket
Coating Material
Polyurethane
Garment Type
Rain Jacket
Color
Dark Orange
Cuff Style
Open
Fabric Weight
240 g
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Includes Removable Liner
No
Material
Polyester, Polyurethane
Hood Style
Packable Hood in Collar
Number of Inside Pockets
1
Insulated for Cold Conditions
No
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
ANSI Type
Unrated
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Series
70282
Lining Material
100% Polyester Knit
Pocket Locations
Chest, Hand, Inside
Front Closure Type
Zipper with Storm Flap
Style
Rain Jacket
Includes Lining
Yes
Front Stripe Pattern
None
Number of Outside Pockets
3
Gender
Men's
Resists
Water
ANSI Class
Not Rated
Shell Material
Polyester, Polyurethane
Wire Color
Dark Orange
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket
Traction Material
Polyester, Polyurethane

Dimensions

Length
33 in
Maximum Chest Size
52 in
Size-Body Type
Regular
Size
3XL
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Dark Orange, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 52 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.