Rainwear

  • Mfr # 70282_590-M
  • Zoro # G724891936
product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Front Closure Type
Zipper with Storm Flap
Includes Lining
Yes
Number of Inside Pockets
1
Number of Outside Pockets
3
Cuff Style
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70282_590-M
Zoro #
G724891936
UPC #
7040055866841
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 1/4 in
Size-Body Type
Regular
Maximum Chest Size
39 1/2 in
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
M
Size - Alpha
M
Container Size
M

Details

Item
Rain Jacket
Front Closure Type
Zipper with Storm Flap
Includes Lining
Yes
Number of Inside Pockets
1
Number of Outside Pockets
3
Cuff Style
Open
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Coating Material
Polyurethane
Resists
Water
Gender
Men's
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Pocket Locations
Chest, Hand, Inside
Insulated for Cold Conditions
No
Hood Style
Packable Hood in Collar
Lining Material
100% Polyester Knit
ANSI Class
Not Rated
Front Stripe Pattern
None
ANSI Type
Unrated
Series
70282
Fabric Weight
240 g
Garment Type
Rain Jacket
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Includes Removable Liner
No
Material
Polyester, Polyurethane
Color
Navy
Style
Rain Jacket
Shell Material
Polyester, Polyurethane
Wire Color
Navy
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha M, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 1/4 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews