Rainwear

  • Mfr # 70282_990-3XL
  • Zoro # G224891696
product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Lining
Yes
Insulated for Cold Conditions
No
Lining Material
100% Polyester Knit
Cuff Style
Open
ANSI Type
Unrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_990-3XL
Zoro #
G224891696
UPC #
7040055866902
Country of Origin
Viet Nam
Item
Rain Jacket
Includes Lining
Yes
Insulated for Cold Conditions
No
Lining Material
100% Polyester Knit
Cuff Style
Open
ANSI Type
Unrated
Includes Removable Liner
No
Fabric Weight
240 g
Style
Rain Jacket
Front Closure Type
Zipper with Storm Flap
Series
70282
Front Stripe Pattern
None
Pocket Locations
Chest, Hand, Inside
Hood Style
Packable Hood in Collar
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Number of Inside Pockets
1
Gender
Men's
Material
Polyester, Polyurethane
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Garment Type
Rain Jacket
Color
Black
Coating Material
Polyurethane
Resists
Water
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
ANSI Class
Not Rated
Number of Outside Pockets
3
Shell Material
Polyester, Polyurethane
Wire Color
Black
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Dimensions

Length
33 in
Size
3XL
Size-Body Type
Regular
Maximum Chest Size
52 in
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha 3XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews