Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_990-2XL
  • Zoro # G524891808

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Removable Liner
No
Garment Type
Rain Jacket
Coating Material
Polyurethane
Size-Body Type
Regular
Fabric Weight
240 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70282_990-2XL
Zoro #
G524891808
UPC #
7040055866896
Country of Origin
Viet Nam

Dimensions

Size
2XL
Size-Body Type
Regular
Maximum Chest Size
48 3/4 in
Length
32 7/10 in
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Details

Item
Rain Jacket
Includes Removable Liner
No
Garment Type
Rain Jacket
Coating Material
Polyurethane
Fabric Weight
240 g
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Cuff Style
Open
Color
Black
Number of Inside Pockets
1
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Front Closure Type
Zipper with Storm Flap
Lining Material
100% Polyester Knit
Includes Lining
Yes
Gender
Men's
Resists
Water
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Number of Outside Pockets
3
Material
Polyester, Polyurethane
ANSI Type
Unrated
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Pocket Locations
Chest, Hand, Inside
Series
70282
Hood Style
Packable Hood in Collar
Front Stripe Pattern
None
Style
Rain Jacket
Shell Material
Polyester, Polyurethane
Wire Color
Black
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha 2XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 7/10 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.